Shop All Passage Door Handles
Falcon
Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Satin Brass Finish
Mfr # T101S D 606
Zoro # G509948183
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T Series Grade 1 Cylindrical Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Finish Satin Brass
- Material Metal
Product Information
- Brand Falcon
- MFR # T101S D 606
- Zoro # G509948183
- UPC # 197163093793
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Width | 7 in |
Depth | 3.75 in |
Length | 9.25 in |
Details
For Use With | T Series Grade 1 Cylindrical Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Finish | Satin Brass |
Material | Metal |
Item | Cylindrical Lock |
Cylinder Core Type | Non-keyed |
Fire Rated | 3 Hours {A} |
Net Weight | 5.5 lb |
Door Handing | Non-Handed |
Description
Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Satin Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Nylon, Brush, 96in.L (600A-96)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- SCHLAGE Key Blank, Best, Type C (35-310CB)
- KWIKSET Pismo Knob w/Round Rose Passage Lock w/6 (97200-892)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S Q 626)
- FALCON Connecting Room/Exit Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome (MA161 QG 626 LHR)
- FALCON Cylindrical Lock, W101S D 625 (W101S D 625)
- FALCON Grade 2 Passage Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Aged Bronze Fnsh, Non-handed (W101S D 643E)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Satin Stainless Steel (MA101 AG 630)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Flat Black (LV101 FBL GRIP-SM FBL)
- Falcon Passage Door Handles