Shop All Keyed Entry Handlesets
Falcon
Grade 1 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Dark Oxidized Sat
Mfr # T501BD Q 613
Zoro # G509994586
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-Handed
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 9.25 in
Product Information
- Brand Falcon
- MFR # T501BD Q 613
- Zoro # G509994586
- UPC # 197163093601
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9.25 in |
Width | 7 in |
Details
Item | Cylindrical Lock |
Hand | Non-Handed |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Material | Metal |
Weight | 5.5 lb |
Description
Grade 1 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/2 in. Ball Bearing Steel Sliding Door Roller Assembly, for Pella Single Pack (D 1998)
- JEFFREY ALEXANDER 320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (370MB)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6544.003.LENT)
- BALDWIN RESERVE Baldwin Reserve SCLAJXSQUCRR150S Single (SC.LAJXSQU.CRR.150.S)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- Falcon Entry Door Handlesets