Shop All Keyed Entry Door Handles
Falcon
Grade 1 Classroom Cylindrical Lock, Schlage FSIC Less Core, Quantum Lever, Standard Rose, Satin Chro
Mfr # T561JD-SCH Q 626
Zoro # G709953062
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Weight 5.5 lb
Product Information
- Brand Falcon
- MFR # T561JD-SCH Q 626
- Zoro # G709953062
- UPC # 197163093434
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.25 in |
Width | 7 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Weight | 5.5 lb |
Material | Metal |
Type | Cylindrical Lock |
Cylinder Core Type | Schlage FSIC Less Core |
Description
Grade 1 Classroom Cylindrical Lock, Schlage FSIC Less Core, Quantum Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 21" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-21)
- MASTER LOCK Luggage Lock Tsa 2Pk Blk (4681TBLK)
- MARKS USA Grade 2 Cylindrical Lock, L-Privacy, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175L-26D-2-3/8)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.1 (T381P6D Q 626)
- FALCON Classroom Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome (MA561L DN 626)
- FALCON Asylum, Quantum Lever, SFIC Housing Less Core, US26D (T411BD Q 626)
- FALCON Storeroom Mortise Lock, Less Cylinder, Avalon Lever, Gala Rose, Satin Chrome (MA581L AG 626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (B561CP6D D 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511BD D 626)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV05X-6)
- Falcon Door Locks and Deadbolts