Shop All Keyed Entry Door Handles
Falcon
Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome
Mfr # MA381L DN 626
Zoro # G609952837
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Length 10.25 in
- Weight 7 lb
Product Information
- Brand Falcon
- MFR # MA381L DN 626
- Zoro # G609952837
- UPC # 197163115396
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10.25 in |
Width | 9 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 7 lb |
Type | Mortise Lock |
Cylinder Core Type | Less Cylinder |
Material | Brass or Bronze |
Description
Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 90° x 2.5" x 2.5" Zinc Plated Steel Angle Braces 3PK (39425)
- NATIONAL GUARD Door Bumper Threshold, Smooth Top, 4 ft. (950V-4)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- DELTANA Screen Door Hinge Oil Rubbed Bronze 3"X2.5" (DSB3025U10B)
- FALCON Falcon B501PD626 B Series Entry Dane Lever Lock C Keyway 57435 Latch 5164 Strike Satin Chrome Finish (B501PD626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581BD Q 626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (B561CP6D D 626)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- FALCON Falcon W511PD626 W Series Office Dane Lever Lock C Keyway 30197 Latch 30148 Strike (W511PD626)
- FALCON Cylindrical Lock, W581BD SRD 626 (W581BD SRD 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 626)
- Falcon Door Lever Locksets