Shop All Exit Devices
Falcon
Exit Device, Aluminum, 48in.Door W.
Mfr # F-25-R-EO 4 28
Zoro # G1608769
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- Exit Device Type Exit Device
- Door Width 48 in
- Fits Stile Width 4 in
- Finish Aluminum
Product Information
- Brand Falcon
- MFR # F-25-R-EO 4 28
- Zoro # G1608769
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 in |
Details
Series | 25 |
Exit Device Type | Exit Device |
Finish | Aluminum |
Fire Rated | Yes |
Item | Exit Device |
Electrical/Mechanical | Mechanical |
Standards | UL Listed |
Grade | 1 |
ADA Compliant | ADA Compliant |
Performance | Heavy Duty |
Lockdown Type | Single Point Rim |
Description
Exit Device, Exit Device, Single Point Rim, Heavy Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 48 in, Series 25, Fits Stile Width 4 in, ADA Compliant, Yes, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Switch, Round, 6in. (10PBR1)
- AMERICAN GARAGE DOOR SUPPLY Heavy Duty Cable Anchor Bracket, PK2 (TD-CABW104)
- EBERHARD MANUFACTURING CO Strike, W/Head (EMC 206-15X PL)
- HICKORY HARDWARE Ring Pull (P3190-SN)
- FALCON Vertical Rod, 36 in. Door W, Series 19 (F19-V-EO SP28 3FT RHR)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- FALCON Surface Vertical Rod, Exit Device, Grade 1 (19-V-EO SP28 3FT LHR)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN DC13)
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- FALCON 25-M-NL 3 28 Exit Device (25-M-NL 3 28 RHR)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (25-V-EO 4 26D)
- Falcon Exit Devices