Shop All Keyed Entry Door Handles
Falcon
Entry/Office Mortise Lock, Dane Lever, Napa Escutcheon, Satin Chrome
Mfr # MA521P DN 626
Zoro # G009951317
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Type Mortise Lock
- Material Brass or Bronze
Product Information
- Brand Falcon
- MFR # MA521P DN 626
- Zoro # G009951317
- UPC # 197163114948
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 9 in |
Length | 10.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Type | Mortise Lock |
Material | Brass or Bronze |
Cylinder Core Type | Conventional Cylinder |
Weight | 7 lb |
Description
Entry/Office Mortise Lock, Dane Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 10-1/16 in. (256 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527256195)
- STERLING SEAL & SUPPLY 030 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A030X250)
- RV DESIGNER RV Designer H230 Face Frame Cabinet Hinge (H230)
- PRIME-LINE 2PK WHT BiFold DR Knob (N 7439)
- FALCON Cylindrical Lock, W511BD SRQ 626 (W511BD SRQ 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511CP6D D 626 KD)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 6 Pins, Dane Lever, (T881CP6D D 626 24V KD)
- FALCON Grade 1 Classroom Cylindrical Lock, Schlage FSIC Less Core, Quantum Lever, Standard Rose, Satin Chro (T561JD-SCH Q 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511PD D 626)
- FALCON Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome (MA381L DN 626)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 1 (GL81SR 26D CS)
- Falcon Door Locks and Deadbolts