Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 24VDC, Fail Secure, SFIC Prep, Less Core, Sutro Lever, Gala Rose, Stn Chrm
Mfr # MA881B SG 626 24VDC
Zoro # G209954996
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9 in
- Depth 5 in
- Material Brass or Bronze
Product Information
- Brand Falcon
- MFR # MA881B SG 626 24VDC
- Zoro # G209954996
- UPC # 197163113231
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Length | 10.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Brass or Bronze |
For Use With | MA Series Grade 1 Mortise Locks |
Description
Electrified Mortise Lock, 24VDC, Fail Secure, SFIC Prep, Less Core, Sutro Lever, Gala Rose, Stn Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 7/8"H x 3/4"P x 94 1/2"L, (9 5/8" Repeat), Running Rose Chair Rail (CHA03X00RO)
- EKENA MILLWORK 5 1/2"H x 3/8"P x 96"L Beaded Planking Moulding, PVC (MLD05X00X96BPSWPV)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Offset (R35-1105-X)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- YALE Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin St (AU691F 630 RHR)
- Falcon Electromagnetic Locking Systems