Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 24VDC, Fail Secure, SFIC Prep, Less Core, Quantum Lever, Gala Rose, Chrome
Mfr # MA881B QG 626 24VDC
Zoro # G909955125
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9 in
- Depth 5 in
- Length 10.25 in
Product Information
- Brand Falcon
- MFR # MA881B QG 626 24VDC
- Zoro # G909955125
- UPC # 197163113262
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Length | 10.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Brass or Bronze |
For Use With | MA Series Grade 1 Mortise Locks |
Description
Electrified Mortise Lock, 24VDC, Fail Secure, SFIC Prep, Less Core, Quantum Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-HCUSH-DU)
- SCHLAGE COMMERCIAL Module L283452 (L283452)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7032LP)
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5510.102)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- RIXSON Door Release (996)
- Falcon Electromagnetic Locking Systems