Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 24VDC, Fail Secure, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Brass
Mfr # MA881B AG 605 24VDC
Zoro # G709955219
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Input Voltage 24VDC
- Width 9 in
- Depth 5 in
- Body Size Thickness 1-3/4 in
Product Information
- Brand Falcon
- MFR # MA881B AG 605 24VDC
- Zoro # G709955219
- UPC # 197163113330
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Body Size Thickness | 1-3/4 in |
Length | 10.25 in |
Details
Item | Electric Mortise Lock |
Finish | Bright Brass |
Input Voltage | 24VDC |
For Use With | MA Series Grade 1 Mortise Locks |
Material | Brass |
Description
Electrified Mortise Lock, 24VDC, Fail Secure, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion (732-04840)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1347AF)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- S & W Round Tube End, 5/8-11 Thread (TE1-1C)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- ALARM CONTROLS Door Loop, 18in. L x 1/4in. W, Steel (DL-2)
- Falcon Electromagnetic Locking Systems