Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 24VDC, Fail Secure, RX Switch, Sutro Lever, Napa Escutcheon, Satin Chrome
Mfr # MA881P SN 626 24VDC RX
Zoro # G509955198
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9 in
- Depth 5 in
- Material Brass or Bronze
Product Information
- Brand Falcon
- MFR # MA881P SN 626 24VDC RX
- Zoro # G509955198
- UPC # 197163113040
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Body Size Thickness | 1-3/4 in |
Length | 10.25 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Brass or Bronze |
For Use With | MA Series Grade 1 Mortise Locks |
Description
Electrified Mortise Lock, 24VDC, Fail Secure, RX Switch, Sutro Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. (4EVL9)
- DELTANA Double Hook Oil Rubbed Bronze (WDH15U10B)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Zinc Hinge Strap (N131-060)
- LCN Arm Interior and Exterior Dark Bronze (1460-3077 DKBRZ)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- SDC Mag Lock, Fire Rated, Double Door, US28, 12/24 VDC, 650lb (1582V)
- Falcon Electromagnetic Locking Systems