Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 24VDC, Fail Secure, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrm
Mfr # MA881L DN 626 24VDC
Zoro # G409955168
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9 in
- Depth 5 in
- For Use With MA Series Grade 1 Mortise Locks
Product Information
- Brand Falcon
- MFR # MA881L DN 626 24VDC
- Zoro # G409955168
- UPC # 197163113132
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Length | 10.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | MA Series Grade 1 Mortise Locks |
Material | Brass or Bronze |
Description
Electrified Mortise Lock, 24VDC, Fail Secure, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK - STOREROOM, NIGHTLATCH LEVER TRIM S1150, S1250, 500, 600 DEVICES 300, 400 SERIES ALARMS SFIC PREP, (ARR-SRX82-26D-IC)
- CABLESAFE S-Hook, Yellow, 6" (INT CS06)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- EKENA MILLWORK Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Matte Black (GB6007M4D96MB)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492P)
- Falcon Electromagnetic & Electromechanical Locks