Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 12VDC, Fail Secure, SFIC Prep, Less Core, Quantum Lever, Napa Escutcheon,
Mfr # MA881B QN 626 12VDC
Zoro # G309955039
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC
- Width 9 in
- Depth 5 in
- Material Brass or Bronze
Product Information
- Brand Falcon
- MFR # MA881B QN 626 12VDC
- Zoro # G309955039
- UPC # 197163113248
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Length | 10.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC |
Material | Brass or Bronze |
For Use With | MA Series Grade 1 Mortise Locks |
Description
Electrified Mortise Lock, 12VDC, Fail Secure, SFIC Prep, Less Core, Quantum Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KA)
- PROSOURCE Door Hinge Screen Set Adj Galv (LR-114-PS)
- QUIET GLIDE Satin Nickel 96" Vista Sliding Door Hardware (QG.1300.V-96.02)
- OEM OEM: REF: 2007-2008 Acura TL / 4-Button Flip Key / PN: 3511-306 / OUCG8D-439H-A (RFK-ACU012)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- SCHLAGE ELECTRONICS Networked Readers (MTB15)
- Falcon Electromagnetic & Electromechanical Locks