Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 12VDC, Fail Secure, SFIC Prep, Less Core, Dane Lever, Gala Rose, Stn Chrm
Mfr # MA881B DG 626 12VDC
Zoro # G509955075
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC
- Width 9 in
- Depth 5 in
- Body Size Thickness 1-3/4 in
Product Information
- Brand Falcon
- MFR # MA881B DG 626 12VDC
- Zoro # G509955075
- UPC # 197163113309
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Body Size Thickness | 1-3/4 in |
Length | 10.25 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC |
For Use With | MA Series Grade 1 Mortise Locks |
Material | Brass or Bronze |
Description
Electrified Mortise Lock, 12VDC, Fail Secure, SFIC Prep, Less Core, Dane Lever, Gala Rose, Stn Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT FME Cover, 15"dia. x 6"D, PK20 (CBFR15PK)
- BLUM 100 Degree Self-closing Screw On Overlay Hinge (71M2550)
- J.W. WINCO JW Winco GN115.8-SCK-18-H1-SW-1 Cam Latch, Hook Style (115.8-SCK-18-H1-SW-1)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60002GD3)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- Falcon Electromagnetic Locking Systems