Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 12VDC, Fail Safe, Less Cylinder, Avalon Lever, Napa Escutcheon, Satin Chrm
Mfr # MA851L AN 626 12VDC
Zoro # G909955170
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC
- Width 9 in
- Depth 5 in
- Material Brass or Bronze
Product Information
- Brand Falcon
- MFR # MA851L AN 626 12VDC
- Zoro # G909955170
- UPC # 197163113392
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Body Size Thickness | 1-3/4 in |
Length | 10.25 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC |
Material | Brass or Bronze |
For Use With | MA Series Grade 1 Mortise Locks |
Description
Electrified Mortise Lock, 12VDC, Fail Safe, Less Cylinder, Avalon Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Double Point Hook (17036MB-ES)
- PEMKO 411ARL24 24" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL24)
- CODELOCKS Keyless Lock, Brushed Steel, Grade 2 (CL5510-CC-BS-IC)
- LAB Universal ICore Rekeying Kit A2 System (LAB-BFK108)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- ALARM CONTROLS Magnetic Lock Drill Jig, Install Tool (DJ-1)
- Falcon Electromagnetic Locking Systems