Shop All Exit Devices
Falcon
25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi
Mfr # 25-R-L-NL-D 3 313AN RHR
Zoro # G909949230
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 11.25 in
- Finish Dark Bronze Anodized Aluminum
- Length (In.) 40.5 in
- Depth 6.25 in
- Material Aluminum
Product Information
- Brand Falcon
- MFR # 25-R-L-NL-D 3 313AN RHR
- Zoro # G909949230
- UPC # 197163167227
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 11.25 in |
Length (In.) | 40.5 in |
Depth | 6.25 in |
Details
Finish | Dark Bronze Anodized Aluminum |
Item | Rim Exit Devices |
Material | Aluminum |
Description
25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Chrome (FRP175U26)
- RAYMOND Disc Spring, 5.672" Min. Inside Dia. (W7325065)
- LCN Dark Bronze Cylinder 14613071DKB (4040XP3071AL)
- PRIME-LINE Screen Lift Pull Tabs, 1-1/8 in., Stamped Aluminum Construction, Mill Finish 25 Pack (MP5524)
- FALCON Rim Exit Devices (25-R-NL-OP 3 26D)
- FALCON Concealed Vertical Rod Exit Device, 36" x 86", DC13 (1490EO 36IN DC13)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1690EO 36IN US28)
- FALCON Surface Vertical Rod, Exit Device, Grade 1 (19-V-EO SP28 3FT LHR)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, RHR (19-V-EO SP28 3 RHR)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- SARGENT Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 48-in Device, Exit Only, Hex Key D (AD8410G LHR 32D)
- Falcon Exit Devices