Shop All Exit Devices
Falcon
25-M-L-D 3 28 Exit Device
Mfr # 25-M-L-D 3 28 RHR
Zoro # G410056199
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum Clear Anodized
- Includes Mortise Exit Devices
- Application 25 Series Exit Devices
- Material Aluminum
Product Information
- Brand Falcon
- MFR # 25-M-L-D 3 28 RHR
- Zoro # G410056199
- UPC # 197163202874
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Aluminum Clear Anodized |
Includes | Mortise Exit Devices |
Application | 25 Series Exit Devices |
Material | Aluminum |
Description
25 Series Exit Device, Mortise with Trim, Dane Lever Style, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Tri-Clamp, PTFE (40MPG-300)
- PRIME-LINE ASA Commercial Stainless Steel Strike Plate Single Pack (U 9483)
- KABA ILCO Tubular Key Tracer, Steel Material (D946183ZR TRACER)
- PEMKO Automatic Door Bottom, 9/16x36In, Aluminum (411ARL36)
- FALCON Rim, Heavy Duty, 48 in. Door W, Series 25 (25-R-EO 4 26D)
- FALCON Exit Device, SS, 36in.Door W., Series 25 (F-25-R-EO 3 32D)
- FALCON 2092NL OP/HB-OP RIM NL EXIT DEVICE RHR P13 EXIT NIGHT LATCH Cylinder FINISH DARK BRONZE (FLC-2092NL-OP-HB)
- FALCON Rim Exit Device, Right Hand Reversible (2090EO 44IN RHR P28)
- FALCON Surface Exit Device, Light to Medium Duty, 36", US32D (19-R-EO 32D 3)
- FALCON Vertical Rod, 48 in. Door W, Series 19 (F19-V-EO SP28 4FT LHR)
- ARM-A-DOR Alarmed Exit Device (A101-013)
- Falcon Door Exit Devices