Fakro

Fakro 869716 LWF Wooden Fire Rated Attic Ladder; 22.5 x 47 x 107 in.


product price: $1,396.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The Fakro LWF fire-resistant attic ladder provides an easy access to the loft performing at the same time the function of a blaze block in case of a fire inside the building. The hatch manufactured with the use of fireproof materials is equipped with an expanding peripheral seal which ensures tightness during fire. The LWF attic ladder possesses fire resistance of EI2 30 minutes. The peripheral seal positioned in the groove milled in the frame provides a first-class tightness. The ladder's segment folding system and possibility to lock the hatch in fully open position ensure an ease of operating. The using safety is ensured thanks to the application of rounded side supporters and remaining hardware which do not pose any threat of cutting. The outer visible side of the hatch is smooth without any visible fixing elements.

Features
  • Rough opening
  • Fits ceiling heights 7 ft. 5 in. to 8 ft. 11 in.
  • Insulated white finished door R-value 9.5
  • Anti-slip, 13 1/4-inch wide treads
  • Includes red metal handrail, plastic ladder ends, and opening rod
Specifications
  • Material: Wood
  • Dimension: 22.5" H x 47" W x 107" L
  • Weight: 71 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.