Self-Test 20A TR GFCI Outlet Receptacle, Ivory, PK 3
Mfr # GLS-20ATR-IV-03
Zoro # G200429042
Key Features
- Standards ETL Listed
- Color Ivory
- NEMA Receptacle Configuration - Plugs and Receptacles Duplex
- Mounting Type In-Wall
- Special Features Tamper Resistant
Product Information
- Brand Faith
- MFR # GLS-20ATR-IV-03
- Zoro # G200429042
- UPC # 850003900407
- Country of Origin China
- Category GFCI Receptacles
Details
Standards | ETL Listed |
Color | Ivory |
NEMA Receptacle Configuration - Plugs and Receptacles | Duplex |
Item | Outlet |
Mounting Type | In-Wall |
Special Features | Tamper Resistant |
Number of Poles | 2 |
Outlet Type | GFCI |
Description
The Faith Electric GLS-20ATR-IV-03 self-testing, tamper-resistant ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or is at end-of-life. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL Listed, 3-Pack. Each pack includes (1) Ivory 20 Amp, 125-Volt GFCI duplex outlet, (1) wall plate, (2) screws, installation manual and stickers.
- •To ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests every 2.5 hours, in the event of a ground fault, this GFCI will cut off power in 1/40 of a second
- •Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children
- •LED indicator light turns off if the outlet is not receiving power, is broken or if the GFCI receptacle is at end-of-life
- •Meets or exceeds UL943 2015 standards, compliant with National Electric Code (NEC) requirements, ETL Listed
- •Terminals allow for easy wiring options back and side wire capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Long Barrel Splice, 3.79 in. L, Red (22EZ41)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- FAITH 15A GFCI Outlets, GFI Duplex Receptacles W/ LED Indicator & Wall Plate, ETL Listed, Wht, 5PK (GLS-15A-WH-05)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-15ATR-WH)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Receptacles, GFCI, Commercial Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding, 5- 15R, With Nightlight, White (GFTRST15WNL)
- Faith GFCI Receptacles