Shop All GFCI Receptacles
Faith
Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10
Mfr # GLS-20A-WH-10
Zoro # G700429078
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards ETL Listed
- NEMA Receptacle Configuration - Plugs and Receptacles Duplex
- Number of Poles 2
- Mounting Type In-Wall
Product Information
- Brand Faith
- MFR # GLS-20A-WH-10
- Zoro # G700429078
- UPC # 850003900452
- Country of Origin China
- Category GFCI Receptacles
Details
Color | White |
Standards | ETL Listed |
Item | Outlet |
NEMA Receptacle Configuration - Plugs and Receptacles | Duplex |
Number of Poles | 2 |
Mounting Type | In-Wall |
Outlet Type | GFCI |
Description
The Faith GLS-20A-WH-10 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL listed. 10 pack. Each pack includes (1)20Amp white GFCI receptacle, (1) 4.59"x 2.76" white wall plate, (2) screws, installation manual, stickers, US-based customer support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR4RH13)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, Ivory, PK 10 (GLS-20ATR-IV-10)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20ATR-LA-10)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATRWR-WH)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- Faith GFCI Receptacles