Shop All GFCI Receptacles
Faith
Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3
Mfr # GLS-20A-WH-03
Zoro # G000429013
product price: $35.65
/pk 3, $11.88/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards ETL Listed
- Mounting Type In-Wall
- Outlet Type GFCI
- Number of Poles 2
Product Information
- Brand Faith
- MFR # GLS-20A-WH-03
- Zoro # G000429013
- UPC # 850003900377
- Country of Origin China
- Category GFCI Receptacles
Details
Color | White |
Standards | ETL Listed |
Mounting Type | In-Wall |
Outlet Type | GFCI |
Number of Poles | 2 |
NEMA Receptacle Configuration - Plugs and Receptacles | Duplex |
Item | Outlet |
Description
The Faith GLS-20A-WH-03 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL listed. 3 Pack: Includes (3) 20Amp white GFCI receptacles, (6) screws, installation manual, stickers. Wall plates are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- LEGRAND Toggle Opening Dustproof Locking Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver (WPH1L)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 110A, 250V AC, Non-Indicating (LPN-RK-110SP)
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond (GLS-15A-LA)
- FAITH 15A GFCI Outlets, GFI Duplex Receptacles W/ LED Indicator & Wall Plate, ETL Listed, Wht, 5PK (GLS-15A-WH-05)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATR-WH)
- Faith GFCI Receptacles