Shop All Wall Plates
Faith
3-Way Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK
Mfr # SSK1B-BK-10
Zoro # G406868973
product price: $28.29
/pk 10, $2.83/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate thermoplastic
- Width 1.41
- Voltage 125 Volt
- Number of Poles 1
Product Information
- Brand Faith
- MFR # SSK1B-BK-10
- Zoro # G406868973
- UPC # 850020996704
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 1.41 |
Length | 4.18 |
Height | 1.27 |
Details
Item | Switch |
Color | Black |
Material | Polycarbonate thermoplastic |
Voltage | 125 Volt |
Number of Poles | 1 |
Type | Rocker |
Standards | UL Listed;cUL Listed |
Outlet Type | 3-Way |
Mounting Type | Wall Mounted |
Description
The Faith SSK1B-BK-10 decorative light switch is a 15 Amp 120-Volt to 277-Volt AC 3-way switch designed to transform your old switches for a more modern, sleek look. Constructed with superior material, this rocker switch is designed for either residential or commercial. Easy to clean by its smooth finish and soft edges. control your ceiling light from 2 different locations in your room with this. Easy to install and push-in and side wiring for secure mounting. 10-packs of 3-way light switch.
- •Specifications: 10-pack of 15 Amp, 120-Volt to 277-Volt AC, 3-way light switch, glossy black, UL/cUL Listed
- •Durable construction: each wall switch is made of high-quality, rugged polycarbonate thermoplastic to ensure a long service life
- •Easy installation: the Faith rocker light switch is engineered with a shallow design to easily fit in standard junction boxes and supports push-in and side wiring installation
- •Stylish upgrade: modern decorative light switches are perfect for residential use such as in houses, apartments, condos as well as most commercial areas requiring 15 Amp switches
- •Glossy finish: each glossy black light switch is easy to clean and has a smooth, satisfactory paddle action
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA ROCKER SWITCH ROUND BLUE LED, PK 5 (IBRRSB)
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012050F)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- FAITH 1-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, 4.68"H x 2.93" L, Black 8PK (SWP1-BK-08)
- FAITH Double Light Switch Cover or Outlet Wall Plate, 2-Gang 4.55 Inches x 4.63 Inches, White, 6PK (DWP2-WH-06)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- FAITH 1-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP1-WH-01)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- Faith Wall Plates