Shop All Vehicle Window Parts
Fairchild
Window Lock Gasket, Dbl, 0.469 - 0.532 in
Mfr # 0597-25-L
Zoro # G704393467
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Clearance Between Glass and Edge 0.3125 in
- Fits Edge 0.469 in to 0.532 in
- Style Double Piece (Key Included)
- Length 25 ft
- Fits Glass 3/16 in to 1/4 in
Product Information
- Brand Fairchild
- MFR # 0597-25-L
- Zoro # G704393467
- UPC # 841880119204
- Country of Origin United States
- Category Vehicle Window Parts
Dimensions
Length | 25 ft |
Details
Min. Clearance Between Glass and Edge | 0.3125 in |
Fits Edge | 0.469 in to 0.532 in |
Style | Double Piece (Key Included) |
Fits Glass | 3/16 in to 1/4 in |
Material | EPDM |
Item | Window Locking Gasket |
Description
Window Locking Gasket, Style Double Piece (Key Included), Fits Edge 0.469 in to 0.532 in, Length 25 ft, Min. Clearance Between Glass and Edge 0.3125 in, Fits Glass 3/16 in to 1/4 in, Material EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Boot-Cable 4-1/2, #CB-4-DP (CB-4-DP)
- WOLO High/Low Tone Air Horn, 123.5 dB (619)
- GATES Radiator Hose, 2 ID x 3 Ft, EPDM (24232)
- CURT Trailer Hitch, 2" Receiver, Class 3,13333 (13333)
- FAIRCHILD Window Lock Gasket, Sngl, 0.046 - 0.075 in (0534-25)
- FAIRCHILD Window Locking Gasket, , , EPDM (0479-50)
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- FAIRCHILD Window Lock Gasket, Dbl, 0.093 - 0.140 in (0690-25)
- FAIRCHILD INDUSTRIES D4148 - 1987-1995 Jeep Wrangler Hardtop Quarter Window Molding W/ Clip (D4148)
- FAIRCHILD INDUSTRIES G1008-C - 1973-1980 Gmc C/K Truck Vertical Run Channel (G1008-C)
- FAIRCHILD INDUSTRIES Kf1016A - 1983-1993 Ford Mustang Glass Run Kit (KF1016A)
- Fairchild Automotive Interior Accessories