Shop All Door Weatherstripping & Door Seals
Fairchild
Foam Rubber Seal w/Adhesive Back
Mfr # RS1007-50
Zoro # G704393108
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 50 ft
- Mounting Type Pressure Sensitive Adhesive
- Material EPDM
- Seal Shape Multi-Ribbed Rectangle
- Overall Height 3/16 in
Product Information
- Brand Fairchild
- MFR # RS1007-50
- Zoro # G704393108
- UPC # 841880122488
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Insert Size | 50 ft |
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Length | 50 ft |
Details
Mounting Type | Pressure Sensitive Adhesive |
Item | Foam Rubber Seal w/Adhesive Back |
Material | EPDM |
Seal Shape | Multi-Ribbed Rectangle |
Description
Foam Rubber Seal w/Adhesive Back, Overall Width 3/8 in, Overall Height 3/16 in, Seal Shape Multi-Ribbed Rectangle, Insert Size 50 ft, Material EPDM, Core Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center Brushed Black Contemporary Edge Pull (BP989833990)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 1-1/4", PK4 (10G203)
- EKENA MILLWORK Standard Grayson Rosette With Rounded Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050GRY05)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.53 in (RS1033-50)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.5 in (M4000)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.4 in (RS1034-50)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.75 in (RS1024-50)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.38 in (RS1025-50)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 1.04 in (RS1028-50)
- RANDALL Colonial Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-98-BLK)
- Fairchild Door Bottoms, Thresholds & Seals