Shop All Rubber Edging
Fairchild
Edge Grip Seal, Rubber, 8 ft Length, 0.25 in Overall Width, Style: Beltline Weatherstrip
Mfr # 1351-4X2
Zoro # G104392961
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beltline With Stainless Steel Bead Flexible Pile Lining Rubber Covered
- Overall Width 1/4 in
- Length 8 ft
- Style Beltline Weatherstrip
- Color Black
Product Information
- Brand Fairchild
- MFR # 1351-4X2
- Zoro # G104392961
- UPC # 841880119440
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Width | 1/4 in |
Length | 8 ft |
Overall Length | 8 ft |
Details
Material | Beltline With Stainless Steel Bead Flexible Pile Lining Rubber Covered |
Item | Edge Grip Seal |
Style | Beltline Weatherstrip |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Application | Vehicle Doors, Weatherproofing and Decorative Seal |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Beltline Weatherstrip |
Maximum Operating Temperature | 150 Degrees F |
Description
Edge Grip Seal, Application Vehicle Doors, Weatherproofing and Decorative Seal, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material Beltline With Stainless Steel Bead Flexible Pile Lining Rubber Covered, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width Not Applicable, Overall Height Not Applicable, Overall Length 8 ft, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Sheet, 75A, 7'x36"x1/16", Black (BULK-RS-V75-412)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16980)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 72" Length - Black (20-143-0038)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.97 in Overall Width, Style: Edge Trim (1838-50)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.217 in Overall Width, Style: Double Side Bulb (1614-10)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0315-10)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.547 in Overall Width, Style: Window Channel (0458-8)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.563 in Overall Width, Style: Window Channel (0634-8)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.087 in Overall Width, Style: Side Bulb (1819-10)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-361)
- Fairchild Rubber Edging