Shop All Rubber Edging
Fairchild
Edge Grip Seal, EPDM, 10 ft Length, 1.217 in Overall Width, Style: Double Side Bulb
Mfr # 1614-10
Zoro # G704393023
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 5/8 in
- Overall Width 1 3/16 in
- Length 10 ft
- Style Double Side Bulb
Product Information
- Brand Fairchild
- MFR # 1614-10
- Zoro # G704393023
- Country of Origin Belize
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 1 3/16 in |
Length | 10 ft |
Leg Length | 0.626 in |
Overall Length | 10 ft |
Outside Edge Trim Width | 5/8 in |
Details
Item | Edge Grip Seal |
Material | EPDM |
Style | Double Side Bulb |
Color | Black |
Application | Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal |
Fits Edge | 0.111 in |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Double Side Bulb |
Maximum Operating Temperature | 150 Degrees F |
For Material Thickness | 0.111 in |
Description
Edge Grip Seal, Application Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal, Color Black, For Material Thickness 0.111 in, Inside Height Not Applicable, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 10 ft, Overall Width 1 3/16 in, Profile Shape Double Side Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Adjustable Screen w/Frame, 10 in W, 37 in L (FSP8555-U)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 80A (BULK-RS-H80MIL-22)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-NYL-113)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb (1812-10)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.563 in Overall Width, Style: Window Channel (0634-8)
- FAIRCHILD Edge Grip Seal, EPDM, 6 ft Length, 0.538 in Overall Width, Style: Window Channel (0486-6)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1359-10)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.28 in Overall Width, Style: Edge Trim (0341-50)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.845 in Overall Width, Style: Edge Trim (1837-50)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-225)
- Fairchild Rubber Edging