Shop All Rubber Wheels
Fairbanks
Thermoplastic Rubber Wheels, 3"
Mfr # 2503-BX
Zoro # G5494828
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 1-5/8"
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 3"
- Wheel Width 1-1/4"
Product Information
- Brand Fairbanks
- MFR # 2503-BX
- Zoro # G5494828
- UPC # 733351011868
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1-5/8" |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 3" |
Wheel Width | 1-1/4" |
Bore Dia. | 3/8" |
Details
Item | Thermoplastic Rubber Wheel |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 150 lb. |
Wheel Bearings | Ball |
Non-Marking | Yes |
Hub Material | Polyolefin |
Description
Thermoplastic Rubber Wheels,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEPHANT LIFTING PRODUCTS 1/4 ton Electric Chain Hoist, Elephant SA, Single Speed 115v Single Phase, 20' Lift (SA-025-20)
- DUTTON-LAINSON Plate, Brake Lining Pressure (205123)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R3232A1E30B4W4C1P6)
- WERNER Duty Rating Label Replacement, 250 lb. (LDR250)
- FAIRBANKS Rubber Mold-On Wheels, 6"x2" (526-RC)
- FAIRBANKS Thermoplastic Rubber Wheels, 4" (2504-BX)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- FAIRBANKS Rubber Mold-On Wheel, 5"x2" (525-RC)
- FAIRBANKS Rubber Mold-On Wheels, 10"x3" (510-SX)
- FAIRBANKS Thermoplastic Rubber Wheels, 6" (2526-RC)
- HAMILTON Mort Wheel, 18X5 2Rb (W-1850-R-2)
- Fairbanks Caster Wheels