Shop All Rubber Wheels
Fairbanks
Rubber Mold-On Wheels, 10"x3"
Mfr # 510-SX
Zoro # G5494995
original price:
$74.50
31% off
new price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 3-1/4"
- Fits Axle Dia. 1"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 10"
- Wheel Width 3"
Product Information
- Brand Fairbanks
- MFR # 510-SX
- Zoro # G5494995
- UPC # 733351011691
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3-1/4" |
Fits Axle Dia. | 1" |
Wheel Dia. | 10" |
Wheel Width | 3" |
Bore Dia. | 1" |
Details
Item | Rubber Mold-On Wheels |
Caster Wheel/Tread Material | Rubber |
Load Rating | 1000 lb. |
Wheel Bearings | Roller Bearing Less Bushing |
Description
Rubber Mold-On Wheels,10 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW INDUSTRIAL SH1000 Hoist (S104089)
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002162-D2)
- GLOBAL INDUSTRIAL 12 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 38-2/5L x 28-9/10W x 33H (800314)
- FAIRBANKS Thermoplastic Rubber Wheels, 3" (2503-BX)
- FAIRBANKS High Capacity Rubber Mold-OnWheel, 5" (925-RC)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- FAIRBANKS Rubber Mold-On Wheels, 6"x2" (526-RC)
- FAIRBANKS Thermoplastic Rubber Wheels, 6" (2526-RC)
- FAIRBANKS Thermoplastic Rubber Wheels, 4" (2504-BX)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- Fairbanks Caster Wheels