Shop All Plate Casters
Fairbanks
Mold-on Casters, Polyurethane, 8", Caster Load Rating Range: Extra Heavy Duty
Mfr # 28-8-PO
Zoro # G5495799
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Wheel/Tread Material Semi-Steel/Polyurethane
- Load Rating 2500 lb.
- Number of Wheels 1
Product Information
- Brand Fairbanks
- MFR # 28-8-PO
- Zoro # G5495799
- UPC # 733351013459
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8" |
Wheel Width | 3" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Extra Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel/Polyurethane |
Load Rating | 2500 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Mold-on Casters,Polyurethane,8" |
Description
Mold-on Casters,Polyurethane,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRSG Sm Mobile Table w/Drop Lves, 2 Comp Org. Bin, Hang Bar & Btm Shelf (ERGO-27-K6)
- KELLEY Lip Extension Springs, Toggle Spring ( N (101-080)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 2 in W, Polyester, Yellow (EN1802DX20)
- FAIRBANKS Casters, Phenolic, Rigid, 8" (N32-8-MC)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum4" (W26-4-PO-AC)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel5" (N22-5-RT)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 6" (W26-6-PO-AC)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- FAIRBANKS Casters, Total Lock Series Swivel, 4" (TL03-4-TPR)
- SERVICE CASTER Avantco 17811532 Caster Locking - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TLB-TP2)
- Fairbanks Plate Casters