Shop All Dollies
Fairbanks
Lip-Down Dolly, 2000 lb.
Mfr # LD-2436-4IW
Zoro # G4097919
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 2,000 lb
- Platform Length 36 in
- Platform Material Steel
- Includes 1 in Lip On All Sides/Towing Eye
Product Information
Dimensions
Platform Length | 36 in |
Caster Wheel Dia. | 4 in |
Platform Height | 5 3/8 in |
Platform Width | 24 in |
Caster Wheel Width | 1 1/2 in |
Details
Color | Green |
Load Capacity | 2,000 lb |
Item | General Purpose Dolly |
Platform Material | Steel |
Includes | 1 in Lip On All Sides/Towing Eye |
Caster Wheel Type | Solid |
Caster Wheel Material | Steel |
Number of Caster Wheels | 4 |
For Use With | Crates, Machinery, Tote Boxes |
Platform Style | Solid, With Lip Down |
Caster Wheel Type/Material | Solid Steel |
Caster Wheel/Tread Material | Steel |
Description
General Purpose Dolly, Load Capacity 2,000 lb, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- DAYTON BAG AND BURLAP Sisal Plain Twine (690103)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- DAYTON Cable, 3/16 In, 100 Ft, 840 Lb Capacity (1DLB4)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- FAIRBANKS Lip-Down Dolly, 2000 lb., Platform Width: 18 in (LD-1830-4IW)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX5)
- Fairbanks Dollies