Shop All Rubber Wheels
Fairbanks
High Capacity Rubber Mold-OnWheel, 5"
Mfr # 925-RC
Zoro # G5495080
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-3/16"
- Fits Axle Dia. 3/4"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5"
- Wheel Width 2"
Product Information
- Brand Fairbanks
- MFR # 925-RC
- Zoro # G5495080
- UPC # 733351003405
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Bore Dia. | 3/4" |
Details
Item | High Capacity Rubber Wheels |
Caster Wheel/Tread Material | Rubber |
Load Rating | 700 lb. |
Wheel Bearings | Roller Bearing Less Bushing |
Description
High Capacity Rubber Mold-OnWheel,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft (ML1000K-2C10-C6)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- CARGO LIFT Endless Round Sling ENR9 X 8Ft. Cap. WLL 31000Lbs. (13160301A)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- FAIRBANKS Thermoplastic Rubber Wheels, 3" (2503-BX)
- FAIRBANKS Rubber Mold-On Wheels, 6"x2" (526-RC)
- FAIRBANKS Rubber Mold-On Wheels, 10"x3" (510-SX)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- FAIRBANKS Thermoplastic Rubber Wheels, 6" (2526-RC)
- DARNELL-ROSE CASTER Wheel Neoprene Rubber 2-1/2in Dia. 120 Lb. Cap. (490061)
- Fairbanks Caster Wheels