Shop All Dollies
Fairbanks
General Purpose Dolly, 1600 lb.
Mfr # LD-1627-4HR
Zoro # G6964693
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 1600 lb
- Assembled Partially Assembled
- Platform Length 27 in
- Deck LxWxH 27 in x 16 in x 5 3/8 in
Product Information
Dimensions
Platform Length | 27 in |
Deck LxWxH | 27 in x 16 in x 5 3/8 in |
Caster Wheel Dia. | 4 in |
Platform Width | 16 in |
Caster Wheel Width | 1 1/2 in |
Platform Height | 5 3/8 in |
Overall Length | 27 in |
Overall Width | 16 in |
Overall Height | 5 1/2 in |
Overall LxWxH | 27 in x 16 in x 5 1/2 in |
Deck Width | 16 in |
Deck Height | 5 3/8 in |
Deck Length | 27 in |
Axle Dia. | 3/8 in |
Caster Width | 1 1/2 in |
Description
Solid-Deck Steel General Purpose Dolly, Load Capacity 1,600 lb, Deck Length 27 in, Deck Width 16 in, Deck Height 5 3/8 in, Deck Material Steel, Deck Surface Smooth, Color Green, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER LiftPlus Work Bench Change Adaptor (536026)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 13200 lb Cap (EE150X12)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- MAGLINER Wheel 1070 Pu Balloon Cushion (111070)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- FAIRBANKS Lip-Down Dolly, 2000 lb., Platform Width: 18 in (LD-1830-4IW)
- BOSTITCH Portable Mule Dolly, PK2 (BMULELG2P)
- Fairbanks Dollies