Shop All Hand Trucks
Fairbanks
Convertible Hand Truck, Cap 800 Lb
Mfr # CVN-1500-10PN
Zoro # G0949769
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Width 18"
- Material Steel
- Wheel Type Semi-Pneumatic
- Wheel Diameter 10"
Product Information
- Brand Fairbanks
- MFR # CVN-1500-10PN
- Zoro # G0949769
- UPC # 733351002408
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48" |
Overall Width | 18" |
Wheel Diameter | 10" |
Wheel Width | 2-3/4" |
Caster Width | 1-1/4 in |
Overall Depth | 42" |
Noseplate Width | 14in |
Nose Plate Width | 14" |
Nose Plate Depth | 8" |
Details
Material | Steel |
Item | Convertible Hand Truck,Cap 800 Lb |
Wheel Type | Semi-Pneumatic |
Handle Type | Continuous |
Wheel Bearings | Ball |
Caster Material | Rubber |
Caster Type | Swivel |
Includes | Rear Swivel Casters |
Wheel Material | Rubber |
Description
Convertible Hand Truck,Cap 800 Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108246-D3)
- KELLEY EOD Lift Assembly Components, Base Plate (705-154)
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- FAIRBANKS Hand Truck, Ht 51-1/2, SemiPneumatic Wheel (E-14-10PN)
- FAIRBANKS Convertible Hand Truck, Cap 800 lb (CVN-1500-10PN)
- TOW TUFF Tow Tuff TMD-800C Adjustable Trailer Dolly with Caster (TMD-800C)
- DAYTON Truck, Hand, 800 Lb (6W857)
- ZORO SELECT Luggage Cart, Black (23L331)
- SWIVEL 47255 Fast Action Square Tube Trailer Jack - 2000 lbs; Topwind - Tube Mount (SW1601718)
- GLEASON INDUSTRIAL PRD 800LB BLK D Hand Truck (30019)
- Fairbanks Hand Trucks & Dollies