Shop All Plate Casters
Fairbanks
Casters, Wide Swivel, Semi-Steel, 8"
Mfr # W26-8-IRB
Zoro # G5495616
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Semi-Steel
- Load Rating 1200 lb.
Product Information
- Brand Fairbanks
- MFR # W26-8-IRB
- Zoro # G5495616
- UPC # 733351002699
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Casters,Wide Swivel,Semi-Steel,8" |
Caster Product Group | Swivel Caster |
Description
Casters,Wide Swivel,Semi-Steel,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 8ft L (SFERSST5-08)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6858)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- NATIONAL HARDWARE Hook Chain Blue 3/8In (N177-352)
- FAIRBANKS Casters, Phenolic, Swivel, 8" (N22-8-MC)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum4" (W26-4-PO-AC)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 6" (W26-6-PO-AC)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel5" (N22-5-RT)
- FAIRBANKS Casters, Semi Steel, Swivell, 5" (N22-5-IRB)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-4)
- Fairbanks Plate Casters