Shop All Plate Casters
Fairbanks
Casters, Wide Swivel, Semi-Steel, 6"
Mfr # W26-6-IRB
Zoro # G5495625
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Semi-Steel
- Load Rating 1200 lb.
Product Information
- Brand Fairbanks
- MFR # W26-6-IRB
- Zoro # G5495625
- UPC # 733351002590
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Product Group | Swivel Caster |
Item | Casters,Wide Swivel,Semi-Steel,6" |
Description
Casters,Wide Swivel,Semi-Steel,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 1200 lb., 24x36, Flush (T710-1H)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps (1003N1820A6E10B3C1P1)
- GREAT LAKES INDUSTRY Model 350, 50A23 Sprocket/Bushing (350 TL 50A23 SPROCKET)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385QQ)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 5" (W26-5-MC)
- FAIRBANKS Mold-on Casters, Polyurethane, 12" (38-12-PO)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- ALBION 4" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 450 lb (16PB04201ST)
- Fairbanks Plate Casters