Shop All Plate Casters
Fairbanks
Casters, Wide Swivel, Semi-Steel, 4"
Mfr # W26-4-IRB
Zoro # G5495640
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Semi-Steel
- Load Rating 1000 lb.
Product Information
- Brand Fairbanks
- MFR # W26-4-IRB
- Zoro # G5495640
- UPC # 733351002194
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel |
Load Rating | 1000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Casters,Wide Swivel,Semi-Steel,4" |
Caster Product Group | Swivel Caster |
Description
Casters,Wide Swivel,Semi-Steel,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C1 P5)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 12-1/2InW (2WJL9)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 6" (W26-6-IRB)
- FAIRBANKS Casters, SwivelPolyurethane, 5" (N22-5-PO)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- FAIRBANKS Casters, Polyolefin Swivel, 6" (N22-6-PDR)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 8" (W26-8-MC)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-RS-BSL)
- Fairbanks Plate Casters