Shop All Plate Casters
Fairbanks
Casters, Wide Swivel, Phenolic, 8"
Mfr # W26-8-MC
Zoro # G5495379
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel/Tread Material Phenolic
- Load Rating 1200 lb.
- Number of Wheels 1
Product Information
- Brand Fairbanks
- MFR # W26-8-MC
- Zoro # G5495379
- UPC # 733351002880
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Casters,Wide Swivel,Phenolic,8" |
Caster Product Group | Swivel Caster |
Description
Casters,Wide Swivel,Phenolic,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- ZORO SELECT Plate Caster, Rigid, 280 lb., Light-Duty (426A87)
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51110)
- ZORO SELECT Caster Wheel, Polymer, 6 in., 2160 lb. (P-NMB-060X020/050K)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel5" (N22-5-RT)
- FAIRBANKS Casters, Total Lock Series Swivel, 4" (TL03-4-TPR)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- FAIRBANKS Casters, Polyolefin Swivel, 6" (N22-6-PDR)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in, 750 lb, Blu (1NUX1)
- Fairbanks Plate Casters