Shop All Plate Casters
Fairbanks
Casters, SwivelPolyurethane, 6"
Mfr # N22-6-PO
Zoro # G5496097
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Semi-Steel/Polyurethane
- Load Rating 1100 lb.
Product Information
- Brand Fairbanks
- MFR # N22-6-PO
- Zoro # G5496097
- UPC # 733351004426
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel/Polyurethane |
Load Rating | 1100 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Casters,SwivelPolyurethane,6" |
Caster Product Group | Swivel Caster |
Description
Casters,SwivelPolyurethane,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bayonet-Stem Swivel Casters, Push and Lock Stem 0.44 in.x2 in., 4 in. Soft Rubber Wheel (FG6173L10000)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 12 (CCC-CASTER-SAND-SET-OF-12)
- US CARGO CONTROL E Track Tie Down W/ D Ring (SEF1017DR)
- LIFT-ALL Roundsling, Endless, 6 ft L, 10000 lb Cap (KEN10KX6)
- FAIRBANKS Mold-on Casters, Polyurethane, 12" (38-12-PO)
- FAIRBANKS Casters, Polyolefin Swivel, 8" (N22-8-PDR)
- FAIRBANKS Casters, Semi Steel, Swivell, 5" (N22-5-IRB)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 6" (W26-6-IRB)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel8" (N22-8-RT)
- ZORO SELECT Plate Caster, Rigid, Rubber, 2 in., 110 lb. (TFED 050 RN0D)
- Fairbanks Casters