Shop All Plate Casters
Fairbanks
Casters, Semi Steel, Swivel, 8"
Mfr # N22-8-IRB
Zoro # G5496261
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Semi-Steel
- Load Rating 1200 lb.
Product Information
- Brand Fairbanks
- MFR # N22-8-IRB
- Zoro # G5496261
- UPC # 733351005027
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Casters,Semi Steel,Swivel,8" |
Caster Product Group | Swivel Caster |
Description
Casters,Semi Steel,Swivel,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, PVC 120, 50 Ft x 12 In (28001330)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- ZORO SELECT Fixed Eye Pully, Chrome (1RCH8)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-3/4" Length (BR63-175)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 4" (W26-4-IRB)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- FAIRBANKS Casters, Polyolefin Swivel, 8" (N22-8-PDR)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 6" (W26-6-IRB)
- FAIRBANKS Casters, SwivelPolyurethane, 5" (N22-5-PO)
- FAIRBANKS Casters, Polyolefin Swivel, 6" (N22-6-PDR)
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R620-SSB)
- Fairbanks Casters