Shop All Plate Casters
Fairbanks
Casters Polyolefin, 4"
Mfr # EL23-4-PH
Zoro # G5495150
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin
- Load Rating 300 lb.
Product Information
- Brand Fairbanks
- MFR # EL23-4-PH
- Zoro # G5495150
- UPC # 733351014746
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Casters Polyolefin,4" |
Description
Casters Polyolefin,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 3/8 (PPMR3/8)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 40BF (SG40)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, SS (2TAL7)
- RUBBERMAID COMMERCIAL Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black (FG461400BLA)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 6" (W26-6-PO-AC)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 6" (W26-6-IRB)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum4" (W26-4-PO-AC)
- FAIRBANKS Casters, Polyolefin Swivel, 8" (N22-8-PDR)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 5" (W26-5-PO-AC)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15)
- Fairbanks Casters