Shop All Bolt Hole Casters
Fairbanks
Casters, Phenolic, Rigid, 6"
Mfr # N32-6-MC
Zoro # G5496009
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 6"
- Caster Wheel/Tread Material Phenolic
Product Information
- Brand Fairbanks
- MFR # N32-6-MC
- Zoro # G5496009
- UPC # 733351004310
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6" |
Details
Item | Casters,Phenolic,Rigid,6" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Phenolic |
Description
Casters,Phenolic,Rigid,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Square, Black (60-6788)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Chain Extensions (8550CE-Y)
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 4 to 7 ft H, 300 lb Cap (16117-001)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with 2 Brake (SCC-BH20S515-SSR-2-TLB-2)
- Fairbanks Bolt Hole Casters