Shop All Radial Ball Bearings
Fag Bearings
Radial Bearing, Double Row, 20mm Bore
Mfr # 2204-2RS-TVH
Zoro # G1899152
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Row Self Aligning
- Single Row/Double Row Double Row
- Cage Material Thermoplastic
- Bore Dia. 20 mm
- Seal/Shield Type Double Sealed
Product Information
- Brand Fag Bearings
- MFR # 2204-2RS-TVH
- Zoro # G1899152
- UPC # 751570018727
- Country of Origin Germany
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 18 mm |
Outer Ring Width | 18 mm |
Outside Diameter | 47 mm |
Bore Diameter | 20 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2204, Bore Diameter 20 mm, Outside Diameter 47 mm, Outer Ring Width 18 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Double Sealed, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Dynamic Radial Load Capacity 10,100 N, Lubricant Material Grease, Maximum Speed 9,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-12-8)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP08)
- DAYTON C169 V-Belt, 173" Outside Length, 7/8" Top Width, 1 Ribs (3GWT4)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS202)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6313Z C3)
- FAG BEARINGS FAG-6006 2RS C3, Deep Groove BBear, Single Row 90Mm, 6006 2RS C3 (6006 2RS C3)
- FAG BEARINGS 6013A, Deep Groove Ball Bear, Single Row 90140Mm (6013A)
- FAG BEARINGS FAG 16003, Deep Groove BBear, Single Row 90Mm (16003)
- FAG BEARINGS FAG 6303 2RS, Deep Groove BBear, Single Row 90Mm (6303 2RS)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312 2Z C3)
- NSK NSK-6210V, 6200 Series Single Row Deep Groove Ball Bearing, 6210V (6210V)
- Fag Bearings Radial Ball Bearings