Shop All Cylindrical Roller Bearings
Fag Bearings
Cylindrical Roller BRG, Bore 45 mm
Mfr # NU209-E-XL-TVP2
Zoro # G6688762
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Outside Dia. 85 mm
- Width 19 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Product Information
- Brand Fag Bearings
- MFR # NU209-E-XL-TVP2
- Zoro # G6688762
- UPC # 04012801179249
- Country of Origin India
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Overall Width | 19 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Housing Fillet Radius | 1.1 mm |
Shaft Fillet Radius | 1.1 mm |
Outside Diameter | 85 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 45 mm |
Outer Ring Inside Diameter | 73.3 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 209, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 10,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 73.3 mm, Outside Diameter 85 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Check Valve, 1/2", 90 deg., L (031-0095RP)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12FJX TEE (6600-12-12-12)
- INTERSTATE PNEUMATICS Orange Polyurethane Recoil Hose 1/4 Inch x 50 feet Swivel Fittings (HR44-050)
- TRITAN Radial Open Bearing, PS, 60mm, 6212 (6212/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- FAG BEARINGS FAG-NU308, Crb With Cage 90 Mm, NU308 (NU308)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU316)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU313 EM W/23)
- SKF Cylindrical Roller Bearings (NU2210)
- Fag Bearings Cylindrical Roller Bearings