Shop All Cylindrical Roller Bearings
Fag Bearings
Cylindrical Roller Bearing, Bore 75 mm
Mfr # NU2315-E-M1-C3
Zoro # G2004143
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75 mm
- Outside Dia. 160 mm
- Width 55 mm
- Roller Material Steel
- Cage Material Solid Brass
Product Information
- Brand Fag Bearings
- MFR # NU2315-E-M1-C3
- Zoro # G2004143
- UPC # 04012801234481
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 mm |
Width | 55 mm |
Outside Diameter | 160 mm |
Bore Diameter | 75 mm |
Overall Width | 55 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number NU2315-E-M1-C3, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Brass, Lubricant Material Grease, Oil, Maximum Speed 7,600 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 160 mm, Overall Width 55 mm, Ring Material Steel, Roller Material Steel, System of Measurement Metric, Dynamic Radial Load Capacity 390,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces CARQUEST 84852, Pressure Line, 10 micron (ZX-84852)
- TIMKEN TRB Single Cone <4 OD, NP322963-70000 (NP322963-70000)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 912mm (SPZ912)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU311 E.TVP2.C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320E)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU313 EM W/23)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ309)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- Fag Bearings Cylindrical Roller Bearings