Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball BRG, Bore 50 mm
Mfr # 7310-B-XL-TVP-UA
Zoro # G1387854
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 110 mm
- Width 27 mm
- Cage Material Thermoplastic
Product Information
- Brand Fag Bearings
- MFR # 7310-B-XL-TVP-UA
- Zoro # G1387854
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Outside Diameter | 110 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 50 mm |
Overall Width | 27 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7310, Bore Diameter 50 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 6,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 80,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-25-P-A (DSNU-25-25-P-A)
- SPEEDAIRE Replacement Desiccant (CDD-005-DES)
- WD-40 WD40 Company 490194 Multi-Use Lubricant Penetrant EZ Reach Spray - 15 oz. (490194)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207 BD TVH C3)
- FAG BEARINGS Angular Contact Ball Bearing, 14,300 rpm (3205-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. (3209-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7313BMPUA)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B TVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3307)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- Fag Bearings Angular Contact Bearings