Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball BRG, 95 mm Bore
Mfr # 7319-B-TVP-UA
Zoro # G7199516
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40
- Bore Dia. 95 mm
- Outside Dia. 200 mm
- Width 45 mm
- Cage Material PA66
Product Information
- Brand Fag Bearings
- MFR # 7319-B-TVP-UA
- Zoro # G7199516
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 200 mm |
Width | 45 mm |
Shaft Fillet Radius | 2.5 mm |
Outside Diameter | 200 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 45 mm |
Bore Diameter | 95 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7319, Bore Diameter 95 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Available, Maximum Speed 3,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 189,000 N, Housing Fillet Radius 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-1750,125 Teeth (B-1750)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V62 (2B5V62)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- BETA 1 FILTERS Air/Oil Separator replacement for P67B397 / WIX (B1AS0001541)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- FAG BEARINGS FAG B 7003 CTP4 SUL, Spindle Bearings 100Cr6 Open (B 7003 CTP4 SUL)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3208)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7307BTVP)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- Fag Bearings Angular Contact Bearings