Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, Bore 40 mm
Mfr # 7208-B-XL-TVP-UA
Zoro # G2837947
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 18 mm
- Cage Material Thermoplastic
Product Information
- Brand Fag Bearings
- MFR # 7208-B-XL-TVP-UA
- Zoro # G2837947
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 80 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 40 mm |
Overall Width | 18 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7208, Bore Diameter 40 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 8,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 36,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 250 psi, Valve Type: Hard Seat (SA25-1A250)
- LOC-LINE Nozzle, XR Style, 0.160in.dia, PK10 (79094-G)
- NTN Radial Ball Bearing, Shielded, 9mm Bore (609JX2ZZ/1K)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6208-2NSE9C3 (6208-2NSE9C3)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7307BTVP)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL)
- FAG BEARINGS Angular Contact Ball Bearing, 8000 rpm (3308-BD-XL-2HRS-TVH)
- FAG BEARINGS FAG 7221B MP UA, Angular Ball Bear Single Row120Mm320Mm (7221B MP UA)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7204B)
- FAG BEARINGS Spindle Bearings - 100Cr6 - Open (B7224 TG P4 BKE 1/2PR)
- NTN NTN 51205, Angular Thrust Bearing Single Row 25 Mm Id X 47 Mm Od X 15 Mm WResin Cage (51205)
- Fag Bearings Angular Contact Bearings