Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 11,240 lb.
Mfr # 3209-BD-XL-2HRS-TVH
Zoro # G8798002
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 45 mm
- Outside Dia. 85 mm
- Width 30.2 mm
- Cage Material Thermoplastic
Product Information
- Brand Fag Bearings
- MFR # 3209-BD-XL-2HRS-TVH
- Zoro # G8798002
- UPC # 04012802477894
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 30.2 mm |
Bore Diameter | 45 mm |
Overall Width | 30.2 mm |
Outside Diameter | 85 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3209/5209, Bore Diameter 45 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 85 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB02530-200)
- U.S. MOTORS Motor, 1/6 HP, 1725 rpm, 48Y, 115/208-230V (3615)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- KURIYAMA 1-1/2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU65)
- FAG BEARINGS Angular Ball Bearings, Single Row <=120mm (7205)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7217B MP UA X-LIFE)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 50 mm (7210-B-XL-TVP-UA)
- FAG BEARINGS Angular Contact Ball BRG, 95 mm Bore (7319-B-TVP-UA)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7313BMPUA)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3305 BD 2HRS TVH C3)
- Fag Bearings Angular Contact Bearings