Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4
Mfr # 0056478
Zoro # G5634615
product price: $36.55
/pk 4, $9.14/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 3+ Years
- Recommended Grade PK+
Product Information
- Brand Fadeless
- MFR # 0056478
- Zoro # G5634615
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Age | 3+ Years |
Color | Tu-Tone™ Brick/Multi |
Recommended Grade | PK+ |
Description
Let Fadeless® Designs Paper spark your imagination! These fade-resistant papers are perfect for stylish, fashionable classrooms with many on-trend designs to help teachers create fun and inviting classrooms. These bulletin board papers are also perfect for backgrounds, displays, table skirting and party decorations. Acid free for a long lasting display. Recyclable. Each roll measures 48" x 12'. Includes 4 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- RUST-OLEUM Glass Marker White 2.3Oz (267963)
- MELISSA & DOUG Safari Social Floor Puzzle (4423)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- FADELESS Bulletin Board Art Paper, Orange, 48" x 12ft, PK4 (0057108)
- FADELESS Bulletin Board Art Paper, Black, 48" x 12ft, PK4 (0057308)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- FADELESS Bulletin Board Art Paper Roll, White, 48in x 200ft (0057014)
- TEACHER CREATED RESOURCES Amazing State Poster, PK 32 (5800)
- Fadeless Bulletin Board & Classroom Decorations