Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, White, 48in x 200ft
Mfr # 0057014
Zoro # G6762087
original price:
$94.49
5% off
new price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 1 Roll
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Fadeless
- MFR # 0057014
- Zoro # G6762087
- UPC # 29444570146
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | White |
Includes | 1 Roll |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Roll measures 48" x 200'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- BUSINESS SOURCE Lever Archboard (01382)
- TOPS Time Card for Lathem, Bi-Weekly, PK500 (1275)
- FADELESS Bulletin Board Art Paper Roll, Apple Green, 48in x 50ft (0057135)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- FADELESS Bulletin Board Art Paper, Royal Blue, 24" x 60ft, PK2 (57207)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- FADELESS Bulletin Board Art Paper Roll, Rock Wall, 48in x 50ft (0056485)
- TARIFOLD Antimicrobial Wall Display Unit 10 White Pockets (WA221)
- Fadeless Bulletin Board & Classroom Decorations