Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4
Mfr # 0056228
Zoro # G6764056
product price: $34.99
/pk 4, $8.75/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 4 Rolls
Product Information
- Brand Fadeless
- MFR # 0056228
- Zoro # G6764056
- UPC # 29444562288
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Night Sky |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 4 Rolls |
Description
Let Fadeless® Designs Paper spark your imagination! These fade-resistant papers are perfect for stylish, fashionable classrooms with many on-trend designs to help teachers create fun and inviting classrooms. These bulletin board papers are also perfect for backgrounds, displays, table skirting and party decorations. Acid free for a long lasting display. Recyclable. Each roll measures 48" x 12'. Includes 4 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Chocolate Brown Leather 34" X 20" Top-Rail Desk Pad (PR-3421)
- LOGO BRANDS Chicago Cubs Clear Tote (506-65P)
- MAGNA VISUAL Marker Holder, Clear, 2-7/8 In.W x 4 In. H (AHM)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 14 in L x 14 in W x 14 in H, Corrugate, Color: Kraft (55NM57)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper Roll, Rock Wall, 48in x 50ft (0056485)
- FADELESS Bulletin Board Art Paper, Black, 48" x 12ft, PK4 (0057308)
- PACON Pacon Bordette Decorative Border, 2 1/4in x 50' Roll, Black (37306)
- Fadeless Bulletin Board & Classroom Decorations